ProductPage

GF T-piece reducer 90° Series: 208 PVDF

Product documents

Document Document type
Product overview

Shape: T-piece reducer
Material: PVDF
External tube diameter of connection (mm)
Pressure rating: PN10
External tube diameter of connection 2 (mm): 90
Angle of bow (°): 90
Clear filter      (2 of the 2 items displayed)
T-piece reducer 90° Series: 208 PVDF PN10 160mmx90mm GF T-piece reducer 90° Series: 208 PVDF PN10 160mmx90mm ERIKS Item #: 11258903
 
Please login to see prices
T-piece reducer 90° Series: 208 PVDF PN10 225mmx90mm GF T-piece reducer 90° Series: 208 PVDF PN10 225mmx90mm ERIKS Item #: 12230338
 
Please login to see prices
Shape: T-piece reducer
Material: PVDF
External tube diameter of connection (mm)
Pressure rating: PN10
External tube diameter of connection 2 (mm): 90
Angle of bow (°): 90
Clear filter      (2 of the 2 items displayed)