ProductPage

ASAHI Ball valve Series: 21 Type: 3734 PVDF Flange PN10/16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: FKM-F
Clear filter      (10 of the 10 items displayed)
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 16mm DN10 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 16mm DN10 Pressure rating flange: PN10 ERIKS Item #: 12478893
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 20mm DN15 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 20mm DN15 Pressure rating flange: PN10 ERIKS Item #: 12478894
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 25mm DN20 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 25mm DN20 Pressure rating flange: PN10 ERIKS Item #: 12478896
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 32mm DN25 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 32mm DN25 Pressure rating flange: PN10 ERIKS Item #: 12478897
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 40mm DN32 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 40mm DN32 Pressure rating flange: PN10 ERIKS Item #: 12478898
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 50mm DN40 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 50mm DN40 Pressure rating flange: PN10 ERIKS Item #: 12478899
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 63mm DN50 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 63mm DN50 Pressure rating flange: PN10 ERIKS Item #: 12478900
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 75mm DN65 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 75mm DN65 Pressure rating flange: PN10 ERIKS Item #: 12478901
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 90mm DN80 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 90mm DN80 Pressure rating flange: PN10 ERIKS Item #: 12478902
 
Please login to see prices
Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN10 Flange 110mm DN100 ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN10 Flange 110mm DN100 ERIKS Item #: 12478903
 
Please login to see prices
Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: FKM-F
Clear filter      (10 of the 10 items displayed)