ProductPage

ASAHI Ball valve Series: 21 Type: 3734EE PVDF Electric operated Flange PN10/16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Construction type: 2-way
Housing construction: 3-part
Housing material: PVDF
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material: FKM-F
Pressure rating flange
Operation: Electric operated
Seat material: PTFE
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ERIKS Item #: 13577548
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ERIKS Item #: 13577737
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ERIKS Item #: 13577549
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ERIKS Item #: 13577738
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 32mm DN25 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 32mm DN25 Pressure rating flange: PN10 ERIKS Item #: 13577739
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 32mm DN25 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 32mm DN25 Pressure rating flange: PN10 ERIKS Item #: 13577550
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 40mm DN32 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 40mm DN32 Pressure rating flange: PN10 ERIKS Item #: 13577740
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 40mm DN32 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 40mm DN32 Pressure rating flange: PN10 ERIKS Item #: 13577551
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 50mm DN40 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Flange 50mm DN40 Pressure rating flange: PN10 ERIKS Item #: 13577552
 
Please login to see prices
Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 50mm DN40 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 50mm DN40 Pressure rating flange: PN10 ERIKS Item #: 13577741
 
Please login to see prices
Construction type: 2-way
Housing construction: 3-part
Housing material: PVDF
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material: FKM-F
Pressure rating flange
Operation: Electric operated
Seat material: PTFE
Clear filter      (18 of the 18 items displayed)
Page Size   
Next