ProductPage

GF Ball valve Series: 546 PVDF Plastic welded end PN16

Product documents

Document Document type
Product overview

Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded end
Pressure rating: PN16
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: FPM (FKM)
Clear filter      (4 of the 4 items displayed)
Ball valve Series: 546 PVDF/PTFE/FPM (FKM) Handle PN16 Plastic welded end 32mm DN25 GF Ball valve Series: 546 PVDF/PTFE/FPM (FKM) Handle PN16 Plastic welded end 32mm DN25 ERIKS Item #: 11461414
 
Please login to see prices
Ball valve Series: 546 PVDF/PTFE/FPM (FKM) Handle PN16 Plastic welded end 40mm DN32 GF Ball valve Series: 546 PVDF/PTFE/FPM (FKM) Handle PN16 Plastic welded end 40mm DN32 ERIKS Item #: 11933220
 
Please login to see prices
Ball valve Series: 546 PVDF/PTFE/FPM (FKM) Handle PN16 Plastic welded end 50mm DN40 GF Ball valve Series: 546 PVDF/PTFE/FPM (FKM) Handle PN16 Plastic welded end 50mm DN40 ERIKS Item #: 11604280
 
Please login to see prices
Ball valve Series: 546 PVDF/PTFE/FPM (FKM) Handle PN16 Plastic welded end 63mm DN50 GF Ball valve Series: 546 PVDF/PTFE/FPM (FKM) Handle PN16 Plastic welded end 63mm DN50 ERIKS Item #: 11518186
 
Please login to see prices
Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded end
Pressure rating: PN16
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: FPM (FKM)
Clear filter      (4 of the 4 items displayed)