ProductPage

FIP Ball valve Series: VKDIF PVDF Electric operated Plastic welded sleeve PN16

Product documents

Document Document type
Product overview

Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter: DN40
External tube diameter of connection (mm): 50
Connection: Plastic welded sleeve
Pressure rating: PN16
Face to Face length (mm): 117
Operation: Electric operated
Brand actuator: ECON
Actuator: Electric operated
Seat material: PTFE
Secondary spindle seal material: FPM (FKM)
Clear filter      (2 of the 2 items displayed)
Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Electric operated ER20 230V AC PN16 Plastic welded sleeve 50mm DN40 FIP Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Electric operated ER20 230V AC PN16 Plastic welded sleeve 50mm DN40 ERIKS Item #: 11347821
 
Please login to see prices
Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Electric operated ER20 24V AC/DC PN16 Plastic welded sleeve 50mm DN40 FIP Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Electric operated ER20 24V AC/DC PN16 Plastic welded sleeve 50mm DN40 ERIKS Item #: 11347829
 
Please login to see prices
Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter: DN40
External tube diameter of connection (mm): 50
Connection: Plastic welded sleeve
Pressure rating: PN16
Face to Face length (mm): 117
Operation: Electric operated
Brand actuator: ECON
Actuator: Electric operated
Seat material: PTFE
Secondary spindle seal material: FPM (FKM)
Clear filter      (2 of the 2 items displayed)