ProductPage

FIP Ball valve Series: VKDIF PVDF Pneumatic operated Single acting, spring closing Plastic welded sleeve PN16

Product documents

Document Document type
Product overview

Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN16
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Actuator: Pneumatic operated
Seat material: PTFE
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)
Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 PN16 Plastic welded sleeve 20mm DN15 FIP Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 PN16 Plastic welded sleeve 20mm DN15 ERIKS Item #: 11347801
 
Please login to see prices
Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 PN16 Plastic welded sleeve 25mm DN20 FIP Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 PN16 Plastic welded sleeve 25mm DN20 ERIKS Item #: 11347802
 
Please login to see prices
Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR40 PN16 Plastic welded sleeve 32mm DN25 FIP Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR40 PN16 Plastic welded sleeve 32mm DN25 ERIKS Item #: 11347803
 
Please login to see prices
Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN16 Plastic welded sleeve 40mm DN32 FIP Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN16 Plastic welded sleeve 40mm DN32 ERIKS Item #: 11347804
 
Please login to see prices
Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN16 Plastic welded sleeve 50mm DN40 FIP Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN16 Plastic welded sleeve 50mm DN40 ERIKS Item #: 11347805
 
Please login to see prices
Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN16 Plastic welded sleeve 63mm DN50 FIP Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN16 Plastic welded sleeve 63mm DN50 ERIKS Item #: 11347806
 
Please login to see prices
Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN16
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Actuator: Pneumatic operated
Seat material: PTFE
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)