ProductPage

GF Butterfly valve Series: 240 PVDF/PVDF Double-ecPneumatic operated Double acting Wafer type

Product documents

Document Document type
Product overview

Valve design: Double-eccentric
Housing material: PVDF
Norm: EN (DIN)
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: GF
Material liner: PTFE
Disk material: PVDF
Clear filter      (5 of the 5 items displayed)
Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN50 GF Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN50 ERIKS Item #: 12682290
 
Please login to see prices
Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN80 GF Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN80 ERIKS Item #: 12682292
 
Please login to see prices
Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN150 GF Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN150 ERIKS Item #: 12682293
 
Please login to see prices
Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN200 GF Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN200 ERIKS Item #: 12682294
 
Please login to see prices
Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN250 GF Butterfly valve Series: 240 PVDF/PVDF/PTFE Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN250 ERIKS Item #: 12682296
 
Please login to see prices
Valve design: Double-eccentric
Housing material: PVDF
Norm: EN (DIN)
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: GF
Material liner: PTFE
Disk material: PVDF
Clear filter      (5 of the 5 items displayed)