ProductPage

FIP Butterfly valve Series: FKOF PVDF/PVDF Centric Handle Wafer type

Product documents

Document Document type
Product overview

Valve design: Centric
Housing material: PVDF
Norm: EN (DIN)
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner: FPM (FKM)
Disk material: PVDF
Clear filter      (6 of the 6 items displayed)
Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN65 FIP Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN65 ERIKS Item #: 11040922
 
Please login to see prices
Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN80 FIP Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN80 ERIKS Item #: 11040923
 
Please login to see prices
Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN100 FIP Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN100 ERIKS Item #: 11040925
 
Please login to see prices
Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN125 FIP Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN125 ERIKS Item #: 11040926
 
Please login to see prices
Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN150 FIP Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN150 ERIKS Item #: 11040927
 
Please login to see prices
Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN200 FIP Butterfly valve Series: FKOF PVDF/PVDF/FPM (FKM) Centric Handle PN10 Wafer type DN200 ERIKS Item #: 11040928
 
Please login to see prices
Valve design: Centric
Housing material: PVDF
Norm: EN (DIN)
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner: FPM (FKM)
Disk material: PVDF
Clear filter      (6 of the 6 items displayed)