ProductPage

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF Flange PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Housing material: PVDF
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Membrane material: PTFE
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (9 of the 9 items displayed)
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 20mm DN15 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 20mm DN15 ERIKS Item #: 12478878
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 25mm DN20 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 25mm DN20 ERIKS Item #: 12478879
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 32mm DN25 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 32mm DN25 ERIKS Item #: 12478880
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 40mm DN32 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 40mm DN32 ERIKS Item #: 12478881
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 50mm DN40 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 50mm DN40 ERIKS Item #: 12478882
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 63mm DN50 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 63mm DN50 ERIKS Item #: 12478883
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 75mm DN65 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 75mm DN65 ERIKS Item #: 12478884
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 90mm DN80 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 90mm DN80 ERIKS Item #: 12478885
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 110mm DN100 ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 110mm DN100 ERIKS Item #: 12478886
 
Please login to see prices
Housing material: PVDF
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Membrane material: PTFE
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (9 of the 9 items displayed)