ProductPage

ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF-EL Plastic welded sleeve PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Housing material: PVDF-EL
Housing construction: A (Weir type)
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Membrane material: PTFE-EL
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (6 of the 6 items displayed)
Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 20mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 20mm ERIKS Item #: 12478887
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 25mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 25mm ERIKS Item #: 12478888
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 32mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 32mm ERIKS Item #: 12478889
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 40mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 40mm ERIKS Item #: 12478890
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 50mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 50mm ERIKS Item #: 12478891
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 63mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF-EL PTFE-EL PN10 Plastic welded sleeve 63mm ERIKS Item #: 12478892
 
Please login to see prices
Housing material: PVDF-EL
Housing construction: A (Weir type)
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Membrane material: PTFE-EL
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (6 of the 6 items displayed)