ProductPage

RED PIPE Elbow 90° Red pipe B1 in PP-R - socket /mirror weld

Product documents

Document Document type
Product overview

Stock item
Shape: Elbow
Material: PP-R FS
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN20
Connection 2
Angle of bow (°): 90
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Elbow 90° Red pipe PP-R FS 20 RED PIPE Elbow 90° Red pipe PP-R FS 20 ERIKS Item #: 11332755
 
This item is no longer available
Elbow 90° Red pipe PP-R FS 25 RED PIPE Elbow 90° Red pipe PP-R FS 25 ERIKS Item #: 11332756
 
Please login to see prices
Elbow 90° Red pipe PP-R FS 32 RED PIPE Elbow 90° Red pipe PP-R FS 32 ERIKS Item #: 11332757
 
Please login to see prices
Elbow 90° Red pipe PP-R socket/spigot 32 RED PIPE Elbow 90° Red pipe PP-R socket/spigot 32 ERIKS Item #: 12115286
 
Please login to see prices
Elbow 90° Red pipe PP-R FS 40 RED PIPE Elbow 90° Red pipe PP-R FS 40 ERIKS Item #: 11332758
 
Please login to see prices
Elbow 90° Red pipe PP-R socket/spigot 40 RED PIPE Elbow 90° Red pipe PP-R socket/spigot 40 ERIKS Item #: 12107998
 
Please login to see prices
Elbow 90° Red pipe PP-R FS 50 RED PIPE Elbow 90° Red pipe PP-R FS 50 ERIKS Item #: 11332759
 
Please login to see prices
Elbow 90° Red pipe PP-R FS 63 RED PIPE Elbow 90° Red pipe PP-R FS 63 ERIKS Item #: 11332760
 
Please login to see prices
Elbow 90° Red pipe PP-R FS 75 RED PIPE Elbow 90° Red pipe PP-R FS 75 ERIKS Item #: 11332761
 
Please login to see prices
Elbow 90° Red pipe PP-R FS 90 RED PIPE Elbow 90° Red pipe PP-R FS 90 ERIKS Item #: 11332762
 
Please login to see prices
Stock item
Shape: Elbow
Material: PP-R FS
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN20
Connection 2
Angle of bow (°): 90
Clear filter      (12 of the 12 items displayed)
Page Size   
Next