ProductPage

RED PIPE T-piece 90° Series: Red pipe PP-RS Plastic welded sleeve/Internal thread (BSPP)

Product documents

Document Document type
Product overview

Shape: T-piece
Material: PP-RS
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Nominal inner diameter 2
Pressure rating: SDR 7.4
Connection 2: Internal thread (BSPP)
Angle of bow (°): 90
Clear filter      (9 of the 9 items displayed)
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 25mmx1/2" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 25mmx1/2" ERIKS Item #: 11332876
 
Please login to see prices
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 32mmx1/2" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 32mmx1/2" ERIKS Item #: 11332878
 
Please login to see prices
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 32mmx3/4" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 32mmx3/4" ERIKS Item #: 11332879
 
Please login to see prices
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 32mmx1" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 32mmx1" ERIKS Item #: 11332880
 
Please login to see prices
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 40mmx1/2" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 40mmx1/2" ERIKS Item #: 11334795
 
Please login to see prices
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 40mmx3/4" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 40mmx3/4" ERIKS Item #: 12702591
 
Please login to see prices
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 40mmx1" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 40mmx1" ERIKS Item #: 12702624
 
Please login to see prices
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 50mmx1" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 50mmx1" ERIKS Item #: 12115298
 
Please login to see prices
T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 50mmx1.1/4" RED PIPE T-piece 90° Series: Red pipe PP-RS SDR 7.4 Plastic welded sleeve/Internal thread (BSPP) 50mmx1.1/4" ERIKS Item #: 12115276
 
Please login to see prices
Shape: T-piece
Material: PP-RS
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Nominal inner diameter 2
Pressure rating: SDR 7.4
Connection 2: Internal thread (BSPP)
Angle of bow (°): 90
Clear filter      (9 of the 9 items displayed)