ProductPage

AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS

Product documents

Document Document type
Product Brochure 01 Aquatherm brochure Red Pipe  (PDF)
Product overview

Stock item
Material: PP-R FS
Outer pipe diameter (mm)
Wall thickness (mm)
Pressure rating: SDR 7.4
Pressure rating product: SDR 7.4
Length (m): 5.8
Diffusion-tight: No
Clear filter      (8 of the 8 items displayed)
Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 32mmx4.4mm AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 32mmx4.4mm ERIKS Item #: 11559847
 
Please login to see prices
5.8 meter per package
Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 40mmx5.5mm AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 40mmx5.5mm ERIKS Item #: 11559848
 
Please login to see prices
5.8 meter per package
Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 50mmx6.9mm AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 50mmx6.9mm ERIKS Item #: 11559849
 
Please login to see prices
5.8 meter per package
Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 63mmx8.6mm AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 63mmx8.6mm ERIKS Item #: 11559850
 
Please login to see prices
5.8 meter per package
Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 75mmx10.3mm AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 75mmx10.3mm ERIKS Item #: 11559851
 
Please login to see prices
5.8 meter per package
Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 90mmx12.3mm AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 90mmx12.3mm ERIKS Item #: 11559852
 
Please login to see prices
5.8 meter per package
Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 110mmx15.1mm AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 110mmx15.1mm ERIKS Item #: 11559843
 
Please login to see prices
5.8 meter per package
Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 125mmx17.1mm AQUATHERM Pipe Series: Red pipe MF Hi PP-R FS SDR 7.4 Length: 5.8m 125mmx17.1mm ERIKS Item #: 11559844
 
Please login to see prices
5.8 meter per package
Stock item
Material: PP-R FS
Outer pipe diameter (mm)
Wall thickness (mm)
Pressure rating: SDR 7.4
Pressure rating product: SDR 7.4
Length (m): 5.8
Diffusion-tight: No
Clear filter      (8 of the 8 items displayed)