ProductPage

EPRAGRATE Grating GRP ISO-FR GRIT

Product documents

Document Document type
Product overview

Construction
Stock item
Material class: ISO FR
Colour: Green
Mesh width: 38x38
Thickness (mm)
Width (mm): 1226
Length (mm)
Surface: Grit
Clear filter      (2 of the 2 items displayed)
Plastic Grating ISO FR Green Mesh width: 38x38 3664x1226x30mm EPRAGRATE Plastic Grating ISO FR Green Mesh width: 38x38 3664x1226x30mm ERIKS Item #: 12484014
 
Please login to see prices
Plastic Grating ISO FR Green Mesh width: 38x38 3666x1226x38mm EPRAGRATE Plastic Grating ISO FR Green Mesh width: 38x38 3666x1226x38mm ERIKS Item #: 12484016
 
Please login to see prices
Stock item
Material class: ISO FR
Colour: Green
Mesh width: 38x38
Thickness (mm)
Width (mm): 1226
Length (mm)
Surface: Grit
Clear filter      (2 of the 2 items displayed)