|
EPRAFORM
Tube Epraform PC Clear ∅10x∅7x2000mm
ERIKS Item #: 10035133
|
Price (Per meter):
20 meter per package
|
{"addToCartPD":{
"item_name": "tube epraform pc clear ∅10x∅7x2000mm",
"item_id": "gr0000000547317",
"material_number": "10035133",
"price": "4.01",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube epraform pc clear ∅10x∅7x2000mm",
"item_id": "gr0000000547317",
"material_number": "10035133",
"price": "4.01",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
EPRAFORM
Tube PC clear 15x11 L=2m
ERIKS Item #: 12259447
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "tube pc clear 15x11 l=2m",
"item_id": "g1000488936177385",
"material_number": "12259447",
"price": "16.09",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pc clear 15x11 l=2m",
"item_id": "g1000488936177385",
"material_number": "12259447",
"price": "16.09",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
EPRAFORM
Tube PC clear 20x14 L=2m
ERIKS Item #: 13654252
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "tube pc clear 20x14 l=2m",
"item_id": "g1000488936177382",
"material_number": "13654252",
"price": "28.86",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pc clear 20x14 l=2m",
"item_id": "g1000488936177382",
"material_number": "13654252",
"price": "28.86",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
EPRAFORM
Tube PC clear 20x16 L=2m
ERIKS Item #: 11902885
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "tube pc clear 20x16 l=2m",
"item_id": "g1000488936177381",
"material_number": "11902885",
"price": "20.29",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pc clear 20x16 l=2m",
"item_id": "g1000488936177381",
"material_number": "11902885",
"price": "20.29",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
EPRAFORM
Tube PC clear 40x34 L=2m
ERIKS Item #: 11200897
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "tube pc clear 40x34 l=2m",
"item_id": "g1000488936177378",
"material_number": "11200897",
"price": "61.43",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pc clear 40x34 l=2m",
"item_id": "g1000488936177378",
"material_number": "11200897",
"price": "61.43",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
EPRAFORM
Tube PC clear 50x3 L=2m
ERIKS Item #: 12973959
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "tube pc clear 50x3 l=2m",
"item_id": "g1000488936177377",
"material_number": "12973959",
"price": "0",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
EPRAFORM
Tube Epraform PC Clear ∅50x∅46x2050mm
ERIKS Item #: 11050427
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "tube epraform pc clear ∅50x∅46x2050mm",
"item_id": "gr0000000547593",
"material_number": "11050427",
"price": "0",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
EPRAFORM
Tube PC helder 60x54 L=2m
ERIKS Item #: 11903450
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "tube pc helder 60x54 l=2m",
"item_id": "g1000488936177376",
"material_number": "11903450",
"price": "0",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
EPRAFORM
Tube PC clear 70x64 L=2m
ERIKS Item #: 12105394
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "tube pc clear 70x64 l=2m",
"item_id": "g1000488936177375",
"material_number": "12105394",
"price": "102.86",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pc clear 70x64 l=2m",
"item_id": "g1000488936177375",
"material_number": "12105394",
"price": "102.86",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
EPRAFORM
Tube Epraform PC Clear ∅80x∅74x2050mm
ERIKS Item #: 11050428
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "tube epraform pc clear ∅80x∅74x2050mm",
"item_id": "gr0000000548180",
"material_number": "11050428",
"price": "0",
"item_brand": "epraform",
"item_category":"plastics",
"item_category2":"pipes",
"item_category3":"",
"item_category4": "pr_ec010882_0046_ab",
"item_variant": "mtr",
"index": "10",
"quantity": ""
}
}
|