ProductPage

ERIFLON Round rod PTFE CG (22% carbonfiber 3% graphite filled) black

Product documents

Document Document type
Product Data sheet default Material Safety Data Sheet (MSDS)  (PDF)
Product Data sheet default Download  (PDF)
Product overview

Stock item
Material: PTFE
Material class: Eriflon PTFE CG
Colour: Black
Outer diameter (mm)
Length (mm): 250
Tradename: Eriflon PTFE
Manufacturing method: Pressed
Clear filter      (5 of the 5 items displayed)
Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø40x250 mm ERIFLON Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø40x250 mm ERIKS Item #: 10037139
 
Price (Per piece):
€37.25
Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø50x250 mm ERIFLON Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø50x250 mm ERIKS Item #: 10037140
 
Price (Per piece):
€55.78
Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø60x250 mm ERIFLON Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø60x250 mm ERIKS Item #: 10037141
 
Price (Per piece):
€79.01
Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø80x250 mm ERIFLON Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø80x250 mm ERIKS Item #: 10037142
 
Price (Per piece):
€136.15
Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø100x250 mm ERIFLON Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø100x250 mm ERIKS Item #: 10037143
 
Price (Per piece):
€204.50
Stock item
Material: PTFE
Material class: Eriflon PTFE CG
Colour: Black
Outer diameter (mm)
Length (mm): 250
Tradename: Eriflon PTFE
Manufacturing method: Pressed
Clear filter      (5 of the 5 items displayed)