ProductPage

MULTILENE Plaat PE-M (HMPE 1000) food grade

Product documents

Document Document type
Product overview

Stock item
Material: UHMWPE
Material class: Multilene PE-M FG
Colour: Blue
Thickness (mm)
Length (mm): 3000
Width (mm): 1220
Approval: EC1935
Antistatic: No
Clear filter      (2 of the 2 items displayed)
Sheet PE-M food grade blue 3000x1220x10 mm MULTILENE Sheet PE-M food grade blue 3000x1220x10 mm ERIKS Item #: 12909550
 
Price (Per piece):
€566.13
Sheet PE-M food grade blue 3000x1220x20 mm MULTILENE Sheet PE-M food grade blue 3000x1220x20 mm ERIKS Item #: 12700109
 
Price (Per piece):
€1,028.70
Stock item
Material: UHMWPE
Material class: Multilene PE-M FG
Colour: Blue
Thickness (mm)
Length (mm): 3000
Width (mm): 1220
Approval: EC1935
Antistatic: No
Clear filter      (2 of the 2 items displayed)