ProductPage

MULTILENE Sheet PE-Z white

Product documents

Document Document type
Product overview

Stock item
Material: PE
Material class: Multilene PE-Z
Colour: White
Thickness (mm)
Length (mm): 2000
Width (mm): 1000
Antistatic: No
Clear filter      (2 of the 2 items displayed)
Sheet PE-Z white 2000x1000x3 mm MULTILENE Sheet PE-Z white 2000x1000x3 mm ERIKS Item #: 10035504
 
Price (Per piece):
€558.22
Sheet PE-Z white 2000x1000x4 mm MULTILENE Sheet PE-Z white 2000x1000x4 mm ERIKS Item #: 10035505
 
Price (Per piece):
€745.94
Stock item
Material: PE
Material class: Multilene PE-Z
Colour: White
Thickness (mm)
Length (mm): 2000
Width (mm): 1000
Antistatic: No
Clear filter      (2 of the 2 items displayed)