ProductPage

EPRATONE Sheet PEI transparent

Product documents

Document Document type
Product Data sheet default Material Safety Data Sheet (MSDS)  (PDF)
Product overview

Stock item
Material: PEI-1000
Material class: Epratone PEI
Colour: Yellow
Thickness (mm)
Length (mm): 1220
Width (mm): 610
Antistatic: No
Clear filter      (2 of the 2 items displayed)
Sheet PEI transparent 1220x610x25 mm EPRATONE Sheet PEI transparent 1220x610x25 mm ERIKS Item #: 10036207
 
Please login to see prices
Sheet PEI transparent 1220x610x50 mm EPRATONE Sheet PEI transparent 1220x610x50 mm ERIKS Item #: 10036208
 
Please login to see prices
Stock item
Material: PEI-1000
Material class: Epratone PEI
Colour: Yellow
Thickness (mm)
Length (mm): 1220
Width (mm): 610
Antistatic: No
Clear filter      (2 of the 2 items displayed)