ProductPage

ERIFLON Sheet PTFE CG black

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Data sheet default Material Safety Data Sheet (MSDS)  (PDF)
Product overview

Stock item
Material: PTFE
Material class: Eriflon PTFE CG
Colour: Black
Thickness (mm)
Length (mm): 1200
Width (mm): 1200
Antistatic: No
Clear filter      (3 of the 3 items displayed)
Sheet PTFE CG black 1200x1200x5 mm ERIFLON Sheet PTFE CG black 1200x1200x5 mm ERIKS Item #: 10035899
 
Price (Per piece):
€781.73
Sheet PTFE CG black 1200x1200x6 mm ERIFLON Sheet PTFE CG black 1200x1200x6 mm ERIKS Item #: 10035900
 
Price (Per piece):
€947.72
Sheet PTFE CG black 1200x1200x10 mm ERIFLON Sheet PTFE CG black 1200x1200x10 mm ERIKS Item #: 11046864
 
Price (Per piece):
€1,569.15
Stock item
Material: PTFE
Material class: Eriflon PTFE CG
Colour: Black
Thickness (mm)
Length (mm): 1200
Width (mm): 1200
Antistatic: No
Clear filter      (3 of the 3 items displayed)