ProductPage

ERIFLON Sheet PTFE white food grade

Product documents

Document Document type
Product Data sheet default Material Safety Data Sheet (MSDS)  (PDF)
Product overview

Stock item
Material: PTFE
Material class: Eriflon PTFE
Colour: White
Thickness (mm)
Length (mm): 1200
Width (mm): 1200
Approval: EC1935
Antistatic: No
Clear filter      (8 of the 8 items displayed)
Sheet PTFE food grade white 1200x1200x2 mm ERIFLON Sheet PTFE food grade white 1200x1200x2 mm ERIKS Item #: 12659929
 
Price (Per piece):
€289.54
Sheet PTFE food grade white 1200x1200x3 mm ERIFLON Sheet PTFE food grade white 1200x1200x3 mm ERIKS Item #: 12762732
 
Price (Per piece):
€434.42
Sheet PTFE food grade white 1200x1200x15 mm ERIFLON Sheet PTFE food grade white 1200x1200x15 mm ERIKS Item #: 12682013
 
Price (Per piece):
€2,117.40
Sheet PTFE food grade white 1200x1200x20 mm ERIFLON Sheet PTFE food grade white 1200x1200x20 mm ERIKS Item #: 12401012
 
Price (Per piece):
€2,883.72
Sheet PTFE food grade white 1200x1200x25 mm ERIFLON Sheet PTFE food grade white 1200x1200x25 mm ERIKS Item #: 12682016
 
Price (Per piece):
€3,513.19
Sheet PTFE food grade white 1200x1200x30 mm ERIFLON Sheet PTFE food grade white 1200x1200x30 mm ERIKS Item #: 12401013
 
Price (Per piece):
€4,198.90
Sheet PTFE food grade white 1200x1200x35 mm ERIFLON Sheet PTFE food grade white 1200x1200x35 mm ERIKS Item #: 12693009
 
Price (Per piece):
€4,830.03
Sheet PTFE food grade white 1200x1200x40 mm ERIFLON Sheet PTFE food grade white 1200x1200x40 mm ERIKS Item #: 12762740
 
Price (Per piece):
€5,792.04
Stock item
Material: PTFE
Material class: Eriflon PTFE
Colour: White
Thickness (mm)
Length (mm): 1200
Width (mm): 1200
Approval: EC1935
Antistatic: No
Clear filter      (8 of the 8 items displayed)