ProductPage

CMO Knifegate valve Type: 535 Cast iron Pneumatic operated Wafer type

Product documents

Document Document type
Product overview

This product will be phase-out soon by Type: 5402 pneumatic.

Stock item
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating
Operation: Pneumatic operated
Type of sealing: Uni-directional
Sealing: EPDM
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN50 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN50 Pressure rating flange: PN10 ERIKS Item #: 11239190
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN65 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN65 Pressure rating flange: PN10 ERIKS Item #: 11239191
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN80 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN80 Pressure rating flange: PN10 ERIKS Item #: 11239192
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10 ERIKS Item #: 11239193
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN125 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN125 Pressure rating flange: PN10 ERIKS Item #: 11239194
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN8 Wafer type DN150 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN8 Wafer type DN150 Pressure rating flange: PN10 ERIKS Item #: 11239195
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN7 Wafer type DN200 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN7 Wafer type DN200 Pressure rating flange: PN10 ERIKS Item #: 11239196
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN5 Wafer type DN250 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN5 Wafer type DN250 Pressure rating flange: PN10 ERIKS Item #: 11239197
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN5 Wafer type DN300 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN5 Wafer type DN300 Pressure rating flange: PN10 ERIKS Item #: 11239198
 
Please login to see prices
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN4 Wafer type DN350 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN4 Wafer type DN350 Pressure rating flange: PN10 ERIKS Item #: 11239203
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating
Operation: Pneumatic operated
Type of sealing: Uni-directional
Sealing: EPDM
Clear filter      (13 of the 13 items displayed)
Page Size   
Next