ProductPage

SMC Filter Regulator + Mist Separator, series AC20D-40D-A

Product documents

Document Document type
Product Manual Modular F.R.L. Units    URL
Product overview

▪ Filter Regulator + Mist Separator.
▪ Body size: 20, 30, 40.
▪ Port Size: 1/8, 1/4, 3/8, 1/2, 3/4.
▪ Max. operating pressure: 1.0 MPa.
▪ Attachments.

Size: 40
Function: Filter-Regulator-Mist Separator
Port thread type: BSPP (G)
Port Size (in): 1/2
Drain type: Automatic
With pressure gauge: No
Flow direction: left ? right
Self-venting: Yes
Lockable: No
Clear filter      (1 of the 1 items displayed)
Filter Regulator + Mist Separator G1/2" without pressure gauge auto-drain AC40D-F04D-A SMC Filter Regulator + Mist Separator G1/2" without pressure gauge auto-drain AC40D-F04D-A ERIKS Item #: 12230692
 
Price (Per piece):
€156.51
Size: 40
Function: Filter-Regulator-Mist Separator
Port thread type: BSPP (G)
Port Size (in): 1/2
Drain type: Automatic
With pressure gauge: No
Flow direction: left ? right
Self-venting: Yes
Lockable: No
Clear filter      (1 of the 1 items displayed)