ProductPage

ECON® Bourdon tube pressure gauge Type 1401A rear connection brass

Product documents

Document Document type
Product 3D image Download  
Product overview

Application

  • Light industry.
  • Pneumatics.
  • Installation technique.

Technical information
Options
Stock item
Bestseller
Cabinet diameter (mm)
Measuring range
Cabinet filling fluid: None
Pressure gauge attachment: Direct
Connection location: Back centric
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Acrylic
Model: Bourdon tube pressure gauge
Process connection: External thread
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 1 - 0 bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 1 - 0 bar process connection brass 1/8" BSPP ERIKS Item #: 10059891
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 2.5 bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 2.5 bar process connection brass 1/8" BSPP ERIKS Item #: 10059769
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 4 bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 4 bar process connection brass 1/8" BSPP ERIKS Item #: 10059633
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 4 bar process connection brass 1/8" NPT ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 4 bar process connection brass 1/8" NPT ERIKS Item #: 10059861
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 6 bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 6 bar process connection brass 1/8" BSPP ERIKS Item #: 10059634
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 6 bar process connection brass 1/8" NPT ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 6 bar process connection brass 1/8" NPT ERIKS Item #: 10059862
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R50 measuring range 0 - 10 bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R50 measuring range 0 - 10 bar process connection brass 1/8" BSPP ERIKS Item #: 11249251
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 10 bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 10 bar process connection brass 1/8" BSPP ERIKS Item #: 10059710
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 16 bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 16 bar process connection brass 1/8" BSPP ERIKS Item #: 10059711
 
Please login to see prices
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 25bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 0 - 25bar process connection brass 1/8" BSPP ERIKS Item #: 10059712
 
Please login to see prices
Stock item
Bestseller
Cabinet diameter (mm)
Measuring range
Cabinet filling fluid: None
Pressure gauge attachment: Direct
Connection location: Back centric
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Acrylic
Model: Bourdon tube pressure gauge
Process connection: External thread
Clear filter      (36 of the 36 items displayed)
Page Size   
Next