ProductPage

FESTO 3-Way ball valve Series: VZBM Brass Pneumatic operated Single acting Internal thread (BSPP) PN25

Product documents

Document Document type
Product overview

Housing material: Brass
Construction type: 3-way
Material quality: CW617N
Housing construction: 4-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/4" (8) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14085784
 
Price (Per piece):
€194.41
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/4" (8) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14085785
 
Price (Per piece):
€194.41
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/8" (10) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168468
 
Price (Per piece):
€194.41
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/8" (10) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168467
 
Price (Per piece):
€194.41
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/2" (15) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14085787
 
Price (Per piece):
€201.80
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/2" (15) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14085788
 
Price (Per piece):
€201.80
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/4" (20) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168473
 
Price (Per piece):
€253.70
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/4" (20) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168472
 
Price (Per piece):
€253.70
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1" (25) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1" (25) ERIKS Item #: 14085792
 
Price (Per piece):
€276.57
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1" (25) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Single acting PN25 Internal thread (BSPP) 1" (25) ERIKS Item #: 14085793
 
Price (Per piece):
€276.57
Housing material: Brass
Construction type: 3-way
Material quality: CW617N
Housing construction: 4-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (16 of the 16 items displayed)
Page Size   
Next