ProductPage

FESTO Ball valve Series: VZBF Stainless steel Flange PN20

Product documents

Document Document type
Product overview

Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 2-part
Nominal inner diameter
Connection: Flange
Pressure rating: PN20
Operation
Manual operation
Seat material: PTFE
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1/2" (15) FESTO Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1/2" (15) ERIKS Item #: 14168358
 
Price (Per piece):
€91.83
Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 1/2" (15) FESTO Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 1/2" (15) ERIKS Item #: 14085825
 
Price (Per piece):
€114.99
Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 3/4" (20) FESTO Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 3/4" (20) ERIKS Item #: 14168373
 
Price (Per piece):
€107.36
Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 3/4" (20) FESTO Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 3/4" (20) ERIKS Item #: 14085826
 
Price (Per piece):
€132.51
Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1" (25) FESTO Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1" (25) ERIKS Item #: 14168383
 
Price (Per piece):
€136.02
Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 1" (25) FESTO Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 1" (25) ERIKS Item #: 14085827
 
Price (Per piece):
€166.39
Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1.1/4" (32) FESTO Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1.1/4" (32) ERIKS Item #: 14168394
 
Price (Per piece):
€182.08
Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 1.1/4" (32) FESTO Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 1.1/4" (32) ERIKS Item #: 14085828
 
Price (Per piece):
€218.31
Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1.1/2" (40) FESTO Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1.1/2" (40) ERIKS Item #: 14168408
 
Price (Per piece):
€270.89
Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 1.1/2" (40) FESTO Ball valve Series: VZBF Stainless steel/PTFE Handle PN20 Flange 1.1/2" (40) ERIKS Item #: 14085829
 
Price (Per piece):
€336.75
Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 2-part
Nominal inner diameter
Connection: Flange
Pressure rating: PN20
Operation
Manual operation
Seat material: PTFE
Clear filter      (20 of the 20 items displayed)
Page Size   
Next