ProductPage

FESTO Ball valve Series: VZBM Brass Internal thread (BSPP) PN25/40/50

Product documents

Document Document type
Product overview

Housing material: Brass
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation
Manual operation
Seat material: PTFE
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Ball valve Series: VZBM Brass/PTFE Bare stem PN40 Internal thread (BSPP) 1/4" (8) FESTO Ball valve Series: VZBM Brass/PTFE Bare stem PN40 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14168333
 
Price (Per piece):
€18.47
Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 1/4" (8) FESTO Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14168326
 
Price (Per piece):
€10.03
Ball valve Series: VZBM Brass/PTFE Bare stem PN40 Internal thread (BSPP) 3/8" (10) FESTO Ball valve Series: VZBM Brass/PTFE Bare stem PN40 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168332
 
Price (Per piece):
€18.47
Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 3/8" (10) FESTO Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168327
 
Price (Per piece):
€10.51
Ball valve Series: VZBM Brass/PTFE Bare stem PN25 Internal thread (BSPP) 1/2" (15) FESTO Ball valve Series: VZBM Brass/PTFE Bare stem PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14168334
 
Price (Per piece):
€18.80
Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 1/2" (15) FESTO Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14168328
 
Price (Per piece):
€10.65
Ball valve Series: VZBM Brass/PTFE Bare stem PN25 Internal thread (BSPP) 3/4" (20) FESTO Ball valve Series: VZBM Brass/PTFE Bare stem PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168337
 
Price (Per piece):
€22.69
Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 3/4" (20) FESTO Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168329
 
Price (Per piece):
€13.67
Ball valve Series: VZBM Brass/PTFE Bare stem PN25 Internal thread (BSPP) 1" (25) FESTO Ball valve Series: VZBM Brass/PTFE Bare stem PN25 Internal thread (BSPP) 1" (25) ERIKS Item #: 14168339
 
Price (Per piece):
€29.36
Ball valve Series: VZBM Brass/PTFE Handle PN40 Internal thread (BSPP) 1" (25) FESTO Ball valve Series: VZBM Brass/PTFE Handle PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 14168336
 
Price (Per piece):
€20.59
Housing material: Brass
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation
Manual operation
Seat material: PTFE
Clear filter      (15 of the 15 items displayed)
Page Size   
Next