ProductPage

FESTO Ball valve Series: VZBM Brass Pneumatic operated Double acting Internal thread (BSPP) PN25/40

Product documents

Document Document type
Product overview

Housing material: Brass
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/4" (8) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14168459
 
Price (Per piece):
€124.53
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN40 Internal thread (BSPP) 3/8" (10) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN40 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168458
 
Price (Per piece):
€124.53
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/2" (15) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14168460
 
Price (Per piece):
€125.55
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/4" (20) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168461
 
Price (Per piece):
€130.65
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1" (25) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1" (25) ERIKS Item #: 14085776
 
Price (Per piece):
€139.22
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1.1/4" (32) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 14085781
 
Price (Per piece):
€155.36
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1.1/2" (40) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 14085786
 
Price (Per piece):
€196.42
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 2" (50) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Double acting PN25 Internal thread (BSPP) 2" (50) ERIKS Item #: 14085790
 
Price (Per piece):
€220.61
Housing material: Brass
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)