ProductPage

FESTO Ball valve Series: VZBM Brass Pneumatic operated Internal thread (BSPP) PN25/40

Product documents

Document Document type
Product overview

Housing material: Brass
Construction type: 2-way
Material quality
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)
Ball valve Series: VZBM Brass/PTFE Pneumatic operated PN25 Internal thread (BSPP) 1/4" (8) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated PN25 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14168465
 
Price (Per piece):
€170.29
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN40 Internal thread (BSPP) 3/8" (10) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN40 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168464
 
Price (Per piece):
€170.29
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/2" (15) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14085782
 
Price (Per piece):
€172.80
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/4" (20) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168466
 
Price (Per piece):
€176.19
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 1" (25) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 1" (25) ERIKS Item #: 14085783
 
Price (Per piece):
€188.55
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 1.1/4" (32) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 14085789
 
Price (Per piece):
€204.75
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 1.1/2" (40) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 14168474
 
Price (Per piece):
€257.49
Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 2" (50) FESTO Ball valve Series: VZBM Brass/PTFE Pneumatic operated Single acting PN25 Internal thread (BSPP) 2" (50) ERIKS Item #: 14168475
 
Price (Per piece):
€289.20
Housing material: Brass
Construction type: 2-way
Material quality
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)