ProductPage

ECON® Ball valve Type: 1601 Brass Internal thread (BSPP)/External thread (BSPT) PN16 to PN80

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • HVAC, water and compressed air systems.

Technical information
Construction
Options
Tables
Stock item
Housing material: Brass
Norm: EN (DIN)
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Handle
Face to Face length (mm)
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: HNBR
Clear filter      (10 of the 10 items displayed)
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP)/External thread (BSPT) 1/4" (8) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP)/External thread (BSPT) 1/4" (8) ERIKS Item #: 12439103
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP)/External thread (BSPT) 3/8" (10) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP)/External thread (BSPT) 3/8" (10) ERIKS Item #: 12439104
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1/2" (15) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1/2" (15) ERIKS Item #: 12439105
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 3/4" (20) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 3/4" (20) ERIKS Item #: 12439106
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1" (25) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1" (25) ERIKS Item #: 12439107
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1.1/4" (32) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1.1/4" (32) ERIKS Item #: 12439108
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 1.1/2" (40) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 1.1/2" (40) ERIKS Item #: 12439109
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 2" (50) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 2" (50) ERIKS Item #: 12439110
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 2.1/2" (65) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 2.1/2" (65) ERIKS Item #: 12439111
 
Please login to see prices
Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN25 Internal thread (BSPP)/External thread (BSPT) 3" (80) ECON® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN25 Internal thread (BSPP)/External thread (BSPT) 3" (80) ERIKS Item #: 12439113
 
Please login to see prices
Stock item
Housing material: Brass
Norm: EN (DIN)
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Handle
Face to Face length (mm)
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: HNBR
Clear filter      (10 of the 10 items displayed)