ProductPage

ECON® Ball valve Type: 1610ER Brass Internal thread (BSPP) PN10

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • HVAC, water and compressed air systems.

Technical information
Construction
Tables
Stock item
Housing material: Brass
Norm: EN (DIN)
Construction type: 2-way
Material quality: CW617N
Housing construction: 1-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Operation: Handle
Face to Face length (mm)
Manual operation: Handle
Seat material: PTFE
Clear filter      (4 of the 4 items displayed)
Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 1/8" (6) ECON® Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 1/8" (6) ERIKS Item #: 12670763
 
Please login to see prices
Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 11812460
 
Please login to see prices
Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12471965
 
Please login to see prices
Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12471964
 
Please login to see prices
Stock item
Housing material: Brass
Norm: EN (DIN)
Construction type: 2-way
Material quality: CW617N
Housing construction: 1-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Operation: Handle
Face to Face length (mm)
Manual operation: Handle
Seat material: PTFE
Clear filter      (4 of the 4 items displayed)