ProductPage

SILVENT Safety air gun series 007-MJ4

Product documents

Document Document type
Product overview

Nozzle material: Stainless steel
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 2
Clear filter      (6 of the 6 items displayed)
Safety airgun 007-MJ4, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ4, SS nozzle , concentrated blowing pattern ERIKS Item #: 23177317
 
Price (Per piece):
€174.40
Safety airgun 007-MJ4-250, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ4-250, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951986
 
Price (Per piece):
€203.20
Safety airgun 007-MJ4-400, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ4-400, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951987
 
Price (Per piece):
€214.40
Safety airgun 007-MJ4-600, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ4-600, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951988
 
Price (Per piece):
€225.60
Safety airgun 007-MJ4-800, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ4-800, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951989
 
Price (Per piece):
€260.80
Safety airgun 007-MJ4-1000, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ4-1000, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951985
 
Price (Per piece):
€265.60
Nozzle material: Stainless steel
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 2
Clear filter      (6 of the 6 items displayed)