ProductPage

SILVENT Safety air gun series 007-MJ5

Product documents

Document Document type
Product overview

Nozzle material: Stainless steel
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 2.5
Clear filter      (6 of the 6 items displayed)
Safety airgun 007-MJ5, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ5, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951990
 
Price (Per piece):
€177.60
Safety airgun 007-MJ5-250, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ5-250, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951992
 
Price (Per piece):
€208.00
Safety airgun 007-MJ5-400, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ5-400, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951993
 
Price (Per piece):
€219.20
Safety airgun 007-MJ5-600, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ5-600, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951994
 
Price (Per piece):
€230.40
Safety airgun 007-MJ5-800, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ5-800, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951995
 
Price (Per piece):
€265.60
Safety airgun 007-MJ5-1000, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ5-1000, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951991
 
Price (Per piece):
€268.80
Nozzle material: Stainless steel
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 2.5
Clear filter      (6 of the 6 items displayed)