ProductPage

SILVENT Safety air gun series 007-MJ6

Product documents

Document Document type
Product overview

Nozzle material: Stainless steel
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 3
Clear filter      (6 of the 6 items displayed)
Safety airgun 007-MJ6, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ6, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951996
 
Price (Per piece):
€182.40
Safety airgun 007-MJ6-250, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ6-250, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951998
 
Price (Per piece):
€214.40
Safety airgun 007-MJ6-400, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ6-400, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951999
 
Price (Per piece):
€225.60
Safety airgun 007-MJ6-600, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ6-600, SS nozzle , concentrated blowing pattern ERIKS Item #: 11952000
 
Price (Per piece):
€235.20
Safety airgun 007-MJ6-800, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ6-800, SS nozzle , concentrated blowing pattern ERIKS Item #: 11952001
 
Price (Per piece):
€268.80
Safety airgun 007-MJ6-1000, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-MJ6-1000, SS nozzle , concentrated blowing pattern ERIKS Item #: 11951997
 
Price (Per piece):
€273.60
Nozzle material: Stainless steel
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 3
Clear filter      (6 of the 6 items displayed)