ProductPage

SILVENT Safety air gun series 007-P

Product documents

Document Document type
Product overview

Stock item
Nozzle material: PEEK
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 4
Clear filter      (3 of the 3 items displayed)
Safety airgun 007-P, PEEK nozzle , concentrated blowing pattern SILVENT Safety airgun 007-P, PEEK nozzle , concentrated blowing pattern ERIKS Item #: 23177299
 
Price (Per piece):
€117.12
Safety airgun 007-P-250, PEEK nozzle , concentrated blowing pattern SILVENT Safety airgun 007-P-250, PEEK nozzle , concentrated blowing pattern ERIKS Item #: 11613357
 
Price (Per piece):
€131.20
Safety airgun 007-P-500, PEEK nozzle , concentrated blowing pattern SILVENT Safety airgun 007-P-500, PEEK nozzle , concentrated blowing pattern ERIKS Item #: 11613350
 
Price (Per piece):
€141.44
Stock item
Nozzle material: PEEK
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 4
Clear filter      (3 of the 3 items displayed)