ProductPage

SILVENT Safety air gun series 007-S

Product documents

Document Document type
Product overview

Stock item
Nozzle material: Stainless steel
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 4
Clear filter      (6 of the 6 items displayed)
Safety airgun 007-S, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-S, SS nozzle , concentrated blowing pattern ERIKS Item #: 23177245
 
Price (Per piece):
€148.96
Safety airgun 007-S-250, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-S-250, SS nozzle , concentrated blowing pattern ERIKS Item #: 11613349
 
Price (Per piece):
€177.60
Safety airgun 007-S-400, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-S-400, SS nozzle , concentrated blowing pattern ERIKS Item #: 11613354
 
Price (Per piece):
€185.60
Safety airgun 007-S-600, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-S-600, SS nozzle , concentrated blowing pattern ERIKS Item #: 11613351
 
Price (Per piece):
€196.80
Safety airgun 007-S-800, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-S-800, SS nozzle , concentrated blowing pattern ERIKS Item #: 11613348
 
Price (Per piece):
€235.20
Safety airgun 007-S-1000, SS nozzle , concentrated blowing pattern SILVENT Safety airgun 007-S-1000, SS nozzle , concentrated blowing pattern ERIKS Item #: 11613353
 
Price (Per piece):
€238.40
Stock item
Nozzle material: Stainless steel
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 4
Clear filter      (6 of the 6 items displayed)