ProductPage

SILVENT Safety air gun series 007-Z

Product documents

Document Document type
Product overview

Stock item
Nozzle material: Zinc
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 4
Clear filter      (6 of the 6 items displayed)
Safety airgun 007-Z, zinc nozzle , concentrated blowing pattern SILVENT Safety airgun 007-Z, zinc nozzle , concentrated blowing pattern ERIKS Item #: 11277798
 
Price (Per piece):
€97.28
Safety airgun 007-Z-250, zinc nozzle , concentrated blowing pattern SILVENT Safety airgun 007-Z-250, zinc nozzle , concentrated blowing pattern ERIKS Item #: 23177277
 
Price (Per piece):
€126.24
Safety airgun 007-Z-400, zinc nozzle , concentrated blowing pattern SILVENT Safety airgun 007-Z-400, zinc nozzle , concentrated blowing pattern ERIKS Item #: 11613352
 
Price (Per piece):
€137.28
Safety airgun 007-Z-600, zinc nozzle , concentrated blowing pattern SILVENT Safety airgun 007-Z-600, zinc nozzle , concentrated blowing pattern ERIKS Item #: 11613355
 
Price (Per piece):
€148.96
Safety airgun 007-Z-800, zinc nozzle , concentrated blowing pattern SILVENT Safety airgun 007-Z-800, zinc nozzle , concentrated blowing pattern ERIKS Item #: 11613356
 
Price (Per piece):
€182.40
Safety airgun 007-Z-1000, zinc nozzle , concentrated blowing pattern SILVENT Safety airgun 007-Z-1000, zinc nozzle , concentrated blowing pattern ERIKS Item #: 11952002
 
Price (Per piece):
€185.60
Stock item
Nozzle material: Zinc
Connection position: Top & Bottom
Connection (in): 1/4
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 4
Clear filter      (6 of the 6 items displayed)