ProductPage

SILVENT Safety air gun series 2050-L

Product documents

Document Document type
Product overview

Stock item
Nozzle material: Stainless steel
Connection position: Top
Connection (in): 3/8
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Short
Outlet pattern: Laval
Replaces open pipe Ø (mm): 5
Clear filter      (7 of the 7 items displayed)
High force safety airguns 2050-L, SS nozzle , laval blowing pattern SILVENT High force safety airguns 2050-L, SS nozzle , laval blowing pattern ERIKS Item #: 23177304
 
Price (Per piece):
€171.20
High force safety airguns 2050-L-250, SS nozzle , laval blowing pattern SILVENT High force safety airguns 2050-L-250, SS nozzle , laval blowing pattern ERIKS Item #: 23286990
 
Price (Per piece):
€201.60
High force safety airguns 2050-L-250, SS nozzle , laval blowing pattern SILVENT High force safety airguns 2050-L-250, SS nozzle , laval blowing pattern ERIKS Item #: 11803180
 
Price (Per piece):
€201.60
High force safety airguns 2050-L-400, SS nozzle , laval blowing pattern SILVENT High force safety airguns 2050-L-400, SS nozzle , laval blowing pattern ERIKS Item #: 11952009
 
Price (Per piece):
€209.60
High force safety airguns 2050-L-600, SS nozzle , laval blowing pattern SILVENT High force safety airguns 2050-L-600, SS nozzle , laval blowing pattern ERIKS Item #: 11952010
 
Price (Per piece):
€225.60
High force safety airguns 2050-L-800, SS nozzle , laval blowing pattern SILVENT High force safety airguns 2050-L-800, SS nozzle , laval blowing pattern ERIKS Item #: 11952011
 
Price (Per piece):
€259.20
High force safety airguns 2050-L-1000, SS nozzle , laval blowing pattern SILVENT High force safety airguns 2050-L-1000, SS nozzle , laval blowing pattern ERIKS Item #: 11952008
 
Price (Per piece):
€264.00
Stock item
Nozzle material: Stainless steel
Connection position: Top
Connection (in): 3/8
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Short
Outlet pattern: Laval
Replaces open pipe Ø (mm): 5
Clear filter      (7 of the 7 items displayed)