ProductPage

SILVENT Safety air gun series 2050-S

Product documents

Document Document type
Product overview

Nozzle material: Stainless steel
Connection position: Top
Connection (in): 3/8
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 4
Clear filter      (6 of the 6 items displayed)
High force safety airguns 2050-S, SS nozzle , wide blowing pattern SILVENT High force safety airguns 2050-S, SS nozzle , wide blowing pattern ERIKS Item #: 23177305
 
Price (Per piece):
€179.20
High force safety airguns 2050-S-250, SS nozzle , wide blowing pattern SILVENT High force safety airguns 2050-S-250, SS nozzle , wide blowing pattern ERIKS Item #: 11952017
 
Price (Per piece):
€209.60
High force safety airguns 2050-S-400, SS nozzle , wide blowing pattern SILVENT High force safety airguns 2050-S-400, SS nozzle , wide blowing pattern ERIKS Item #: 11952018
 
Price (Per piece):
€222.40
High force safety airguns 2050-S-600, SS nozzle , wide blowing pattern SILVENT High force safety airguns 2050-S-600, SS nozzle , wide blowing pattern ERIKS Item #: 11952020
 
Price (Per piece):
€230.40
High force safety airguns 2050-S-800, SS nozzle , wide blowing pattern SILVENT High force safety airguns 2050-S-800, SS nozzle , wide blowing pattern ERIKS Item #: 11952021
 
Price (Per piece):
€267.20
High force safety airguns 2050-S-1000, SS nozzle , wide blowing pattern SILVENT High force safety airguns 2050-S-1000, SS nozzle , wide blowing pattern ERIKS Item #: 11952012
 
Price (Per piece):
€268.80
Nozzle material: Stainless steel
Connection position: Top
Connection (in): 3/8
Length extension pipe (mm)
Port thread type: Parallel (G)
Trigger: Long
Outlet pattern: Concentrated
Replaces open pipe Ø (mm): 4
Clear filter      (6 of the 6 items displayed)