|
SMC
Nozzle ø1.5 mm, male thread R1/4, KN-R02-150
ERIKS Item #: 12659577
Catalogue item no 1: KN-R02-150
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "nozzle ø1.5 mm, male thread r1/4, kn-r02-150",
"item_id": "gr0000001276647",
"material_number": "12659577",
"price": "4.62",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle ø1.5 mm, male thread r1/4, kn-r02-150",
"item_id": "gr0000001276647",
"material_number": "12659577",
"price": "4.62",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SMC
High efficiency nozzle ø4 mm, KNH-R02-40
ERIKS Item #: 24126513
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "high efficiency nozzle ø4 mm, knh-r02-40",
"item_id": "gr0000001345901",
"material_number": "24126513",
"price": "17.51",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high efficiency nozzle ø4 mm, knh-r02-40",
"item_id": "gr0000001345901",
"material_number": "24126513",
"price": "17.51",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SMC
Nozzle ø2 mm, male thread R1/4, KN-R02-200
ERIKS Item #: 12364139
Catalogue item no 1: KN-R02-200
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "nozzle ø2 mm, male thread r1/4, kn-r02-200",
"item_id": "gr0000001345909",
"material_number": "12364139",
"price": "4.62",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle ø2 mm, male thread r1/4, kn-r02-200",
"item_id": "gr0000001345909",
"material_number": "12364139",
"price": "4.62",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SMC
Nozzle ø2.5 mm, male thread R1/4, KN-R02-250
ERIKS Item #: 24126515
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "nozzle ø2.5 mm, male thread r1/4, kn-r02-250",
"item_id": "gr0000001345910",
"material_number": "24126515",
"price": "4.62",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle ø2.5 mm, male thread r1/4, kn-r02-250",
"item_id": "gr0000001345910",
"material_number": "24126515",
"price": "4.62",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SMC
Nozzle ø1 mm, male thread R1/4, KN-R02-100
ERIKS Item #: 12734408
Catalogue item no 1: KN-R02-100
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "nozzle ø1 mm, male thread r1/4, kn-r02-100",
"item_id": "gr0000001345915",
"material_number": "12734408",
"price": "4.62",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle ø1 mm, male thread r1/4, kn-r02-100",
"item_id": "gr0000001345915",
"material_number": "12734408",
"price": "4.62",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|