ProductPage

FLEXION Push in fitting nickel plated brass female bulkhead union BSPP(G)

Product documents

Document Document type
Product overview

Stock item
Material: PBT
Shape: Bulkhead
Tube Outside Diameter (mm): 8
Thread type: Internal thread BSPP (G)
Thread size: 1/4
Clear filter      (1 of the 1 items displayed)
Push in fitting nickel plated brass female bulkhead union G1/4"x8mm tube FLEXION Push in fitting nickel plated brass female bulkhead union G1/4"x8mm tube ERIKS Item #: 14378181
 
Price (Per piece):
€7.75
10 piece per package
Stock item
Material: PBT
Shape: Bulkhead
Tube Outside Diameter (mm): 8
Thread type: Internal thread BSPP (G)
Thread size: 1/4
Clear filter      (1 of the 1 items displayed)