ProductPage

CPC Body In-line Compression Series HFC12

Product documents

Document Document type
Product overview

Shape: Coupling (female)
Material: Polypropylene
Size of threaded connection (inch)
Maximum operating pressure (bar): 4.2
Clear filter      (4 of the 4 items displayed)
body HFCD13612 JACO3/8 polypropylene/EPDM/valved CPC body HFCD13612 JACO3/8 polypropylene/EPDM/valved ERIKS Item #: 23278332
 
Please login to see prices
10 piece per package
body HFC13612 JACO3/8 polypropylene/EPDM/non-valved CPC body HFC13612 JACO3/8 polypropylene/EPDM/non-valved ERIKS Item #: 23278343
 
Please login to see prices
10 piece per package
body HFCD13812 JACO1/2 polypropylene/EPDM/valved CPC body HFCD13812 JACO1/2 polypropylene/EPDM/valved ERIKS Item #: 23278333
 
Please login to see prices
10 piece per package
body HFC13812 JACO1/2 polypropylene/EPDM/non-valved CPC body HFC13812 JACO1/2 polypropylene/EPDM/non-valved ERIKS Item #: 23278349
 
Please login to see prices
10 piece per package
Shape: Coupling (female)
Material: Polypropylene
Size of threaded connection (inch)
Maximum operating pressure (bar): 4.2
Clear filter      (4 of the 4 items displayed)