ProductPage

CPC Body In-line Hose Barb Series SMC

Product documents

Document Document type
Product overview

Shape: Coupling (female)
Material
Diameter, hose connector (mm)
Connection diameter (in)
Maximum operating pressure (bar): 6.9
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
body SMFD01 HB1/16 white acetal/Buna-N/valved CPC body SMFD01 HB1/16 white acetal/Buna-N/valved ERIKS Item #: 23278148
 
Please login to see prices
25 piece per package
body SMFD01MBLK HB1/16 black acetal/Buna-N/valved CPC body SMFD01MBLK HB1/16 black acetal/Buna-N/valved ERIKS Item #: 11957580
 
Please login to see prices
50 piece per package
body SMF0191 HB1/16 polycarbonate/non-valved CPC body SMF0191 HB1/16 polycarbonate/non-valved ERIKS Item #: 11957571
 
Please login to see prices
250 piece per package
body SMF0112 HB1/16 polypropylene/non-valved CPC body SMF0112 HB1/16 polypropylene/non-valved ERIKS Item #: 23278252
 
Please login to see prices
25 piece per package
body SMF01MBLK HB1/16 black acetal/non-valved CPC body SMF01MBLK HB1/16 black acetal/non-valved ERIKS Item #: 11957572
 
Please login to see prices
50 piece per package
body SMF01 HB1/16 white acetal/non-valved CPC body SMF01 HB1/16 white acetal/non-valved ERIKS Item #: 23278160
 
Please login to see prices
25 piece per package
body SMFD02 HB1/8 white acetal/Buna-N/valved CPC body SMFD02 HB1/8 white acetal/Buna-N/valved ERIKS Item #: 23278162
 
Please login to see prices
body SMF10297 HB1/8 ABS/non-valved CPC body SMF10297 HB1/8 ABS/non-valved ERIKS Item #: 11957575
 
Please login to see prices
250 piece per package
body SMF02MBLK HB1/8 black acetal/non-valved CPC body SMF02MBLK HB1/8 black acetal/non-valved ERIKS Item #: 11957574
 
Please login to see prices
50 piece per package
body SMF02CBMBLK HB1/8 chrome-plated/non-valved CPC body SMF02CBMBLK HB1/8 chrome-plated/non-valved ERIKS Item #: 13144512
 
Please login to see prices
10 piece per package
Shape: Coupling (female)
Material
Diameter, hose connector (mm)
Connection diameter (in)
Maximum operating pressure (bar): 6.9
Clear filter      (19 of the 19 items displayed)
Page Size   
Next