ProductPage

CPC Plug In-line Female Pipe Thread Series MC

Product documents

Document Document type
Product overview

Shape: Plug (male)
Material: Brass
Thread connection
Size of threaded connection (inch)
Maximum operating pressure (bar): 17.3
Clear filter      (6 of the 6 items displayed)
insert MCD2604BSPP BSPP1/4 chrome-plated/Buna-N/valved CPC insert MCD2604BSPP BSPP1/4 chrome-plated/Buna-N/valved ERIKS Item #: 11957241
 
Please login to see prices
10 piece per package
insert MCD2602 NPT1/8 chrome-plated brass/Buna-N/valved CPC insert MCD2602 NPT1/8 chrome-plated brass/Buna-N/valved ERIKS Item #: 23277810
 
Please login to see prices
10 piece per package
insert MC2602 NPT1/8 chrome-plated/Buna-N/non-valved CPC insert MC2602 NPT1/8 chrome-plated/Buna-N/non-valved ERIKS Item #: 23277809
 
Please login to see prices
10 piece per package
insert MC2604 NPT1/4 chrome-plated/Buna-N/non-valved CPC insert MC2604 NPT1/4 chrome-plated/Buna-N/non-valved ERIKS Item #: 23277823
 
Please login to see prices
10 piece per package
insert MCD2604 NPT1/4 chrome-plated brass/Buna-N/valved CPC insert MCD2604 NPT1/4 chrome-plated brass/Buna-N/valved ERIKS Item #: 23277811
 
Please login to see prices
10 piece per package
insert MC281032 UNF10-32 chrome-plated/Buna-N/non-valved CPC insert MC281032 UNF10-32 chrome-plated/Buna-N/non-valved ERIKS Item #: 23277812
 
Please login to see prices
10 piece per package
Shape: Plug (male)
Material: Brass
Thread connection
Size of threaded connection (inch)
Maximum operating pressure (bar): 17.3
Clear filter      (6 of the 6 items displayed)