ProductPage

AVENTICS Double nipple tapered series FPT-S-RDO

Product documents

Document Document type
Product overview

Shape: Straight
Material: Brass, Nickel-plated
Threaded connection 1: External thread BSPP (G)
Connection 1 thread size: 3/8
Threaded connection 2: External thread BSPP (G)
Connection 2 thread size: 3/8
Clear filter      (1 of the 1 items displayed)
1823391019 FPT-S-RDO-G038-G038 borstnippel AVENTICS 1823391019 FPT-S-RDO-G038-G038 borstnippel ERIKS Item #: 11303723
 
Price (Per piece):
€3.64
10 piece per package
Shape: Straight
Material: Brass, Nickel-plated
Threaded connection 1: External thread BSPP (G)
Connection 1 thread size: 3/8
Threaded connection 2: External thread BSPP (G)
Connection 2 thread size: 3/8
Clear filter      (1 of the 1 items displayed)