ProductPage

FLEXION Reducer adaptor nickel plated brass male BSPT(R) - female BSPP(G)

Product documents

Document Document type
Product overview

Stock item
Shape: Straight
Material: Brass, Nickel-plated
Threaded connection 1: External thread BSPT (R)
Connection 1 thread size: 3/8
Threaded connection 2: Internal thread BSPT (R)
Connection 2 thread size: 1/2
Clear filter      (1 of the 1 items displayed)
Reducer adaptor nickel plated brass male-female R3/8"xG1/2" FLEXION Reducer adaptor nickel plated brass male-female R3/8"xG1/2" ERIKS Item #: 14378225
 
Price (Per piece):
€26.63
10 piece per package
Stock item
Shape: Straight
Material: Brass, Nickel-plated
Threaded connection 1: External thread BSPT (R)
Connection 1 thread size: 3/8
Threaded connection 2: Internal thread BSPT (R)
Connection 2 thread size: 1/2
Clear filter      (1 of the 1 items displayed)