ProductPage

FLEXION Reducer adaptor nickel plated brass male-female BSPP(G) and metric

Product documents

Document Document type
Product overview

Stock item
Shape: Straight
Material: Brass, Nickel-plated
Threaded connection 1: External thread BSPP (G)
Connection 1 thread size: 1
Threaded connection 2: Internal thread BSPP (G)
Connection 2 thread size: 3/4
Clear filter      (1 of the 1 items displayed)
Reducer adaptor nickel plated brass male-female G1"xG3/4" FLEXION Reducer adaptor nickel plated brass male-female G1"xG3/4" ERIKS Item #: 14378242
 
Price (Per piece):
€11.71
5 piece per package
Stock item
Shape: Straight
Material: Brass, Nickel-plated
Threaded connection 1: External thread BSPP (G)
Connection 1 thread size: 1
Threaded connection 2: Internal thread BSPP (G)
Connection 2 thread size: 3/4
Clear filter      (1 of the 1 items displayed)