ProductPage

NORGREN Quietaire heavy duty silencers female thread BSPP series MA

Product documents

Document Document type
Product Data sheet default Download    URL
Product overview

▪ Reduce the noise levels of pneumatic equipment
▪ Prevent open line exhaust dangers
▪ Corrosion resistant
▪ High flow capacity with low back pressure
▪ Brass mesh screen and aluminium construction provide improved flow, longer life and cleanable element
▪ Prevent metal chips, abrasive grits, dust and other contaminants from entering open exhaust ports

Housing material: Aluminium alloy
Port thread type: BSPP (G)
Port Size
Clear filter      (2 of the 2 items displayed)
Quietaire heavy duty silencer female thread BSPP 1.1/2" MA012C NORGREN Quietaire heavy duty silencer female thread BSPP 1.1/2" MA012C ERIKS Item #: 11581569
 
Price (Per piece):
€239.85
Quietaire heavy duty silencer female thread BSPP 2" MA016C NORGREN Quietaire heavy duty silencer female thread BSPP 2" MA016C ERIKS Item #: 11581570
 
Price (Per piece):
€295.20
Housing material: Aluminium alloy
Port thread type: BSPP (G)
Port Size
Clear filter      (2 of the 2 items displayed)