ProductPage

EATON Pressure reducing valve in B

Stock item
Size
Version: Sandwich
Type of valve: Reducing B line
Material: Steel
Type adjustment: Screw
Max. operating pressure (bar): 315
Max. oilflow (l/min)
Adjustment range
Clear filter      (3 of the 3 items displayed)
Reducing valve DGMX2 3 PB FW B 40 EATON Reducing valve DGMX2 3 PB FW B 40 ERIKS Item #: 1033762

Catalogue item no 1: 1033762

 
Price (Per piece):
€213.75
Reducing valve DGMX2 5 PB BW B 30 EATON Reducing valve DGMX2 5 PB BW B 30 ERIKS Item #: 1048681

Catalogue item no 1: 1048681

 
Price (Per piece):
€330.60
Reducing valve DGMX2 5 PB GW B 30 EATON Reducing valve DGMX2 5 PB GW B 30 ERIKS Item #: 1033737

Catalogue item no 1: 1033737

 
Price (Per piece):
€330.60
Stock item
Size
Version: Sandwich
Type of valve: Reducing B line
Material: Steel
Type adjustment: Screw
Max. operating pressure (bar): 315
Max. oilflow (l/min)
Adjustment range
Clear filter      (3 of the 3 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team