ProductPage

EATON Pressure reducing valve in B

Size: NG6/Cetop 3
Version: Sandwich
Type of valve: Reducing B line
Material: Steel
Type adjustment: Knob
Max. operating pressure (bar): 240
Max. oilflow (l/min): 38
Adjustment range
Clear filter      (3 of the 3 items displayed)
Pressure regulator DMVZ-06S-B-02-K/03 EATON Pressure regulator DMVZ-06S-B-02-K/03 ERIKS Item #: 12218244

Catalogue item no 1: 12218244

 
Please login to see prices
Pressure regulator DMVZ-06S-B-02-K/20 EATON Pressure regulator DMVZ-06S-B-02-K/20 ERIKS Item #: 12218245

Catalogue item no 1: 12218245

 
Please login to see prices
Pressure regulator DMVZ-06S-B-02-K/35 EATON Pressure regulator DMVZ-06S-B-02-K/35 ERIKS Item #: 12218246

Catalogue item no 1: 12218246

 
Please login to see prices
Size: NG6/Cetop 3
Version: Sandwich
Type of valve: Reducing B line
Material: Steel
Type adjustment: Knob
Max. operating pressure (bar): 240
Max. oilflow (l/min): 38
Adjustment range
Clear filter      (3 of the 3 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team